Beli jigsaw cordless di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BOSCH Cordless Jigsaw (Mesin Gergaji Jigsaw Baterai)
    Mulai

    Rp3.199.900

    BOSCH Cordless Jigsaw (Mesin Gergaji Jigsaw Baterai)
    Deskripsi:
    The most compact 18V professional cordless jigsaw. Extremely compact cordless jigsaw with the shortest length (only 260mm) in its class for perfect handling and manoeuvrability in curves, even in tight spaces.
  2. MILWAUKEE Cordless Jigsaw Fuel (Mesin Gergaji Jigsaw Baterai)
    Mulai

    Rp9.699.900

    MILWAUKEE Cordless Jigsaw Fuel (Mesin Gergaji Jigsaw Baterai)
    atribut:
    • No Load Stoke Rate (spm): 0-3500
    • Stroke length (mm): 25
    • Keyless Blade Clamp: Yes
    • Max. Bevel Capacity (°): 45
    • Tool Free Bevel: Yes
    • Pendulum Setting: 4
    • Battery Platform: M18™ REDLITHIUM™-ION
    • Voltage (V): 18
    • LED Light: Yes
    • Fuel Gauge: Yes
    • Maximum Cutting Capacity (mm): Steel : 10, Wood : 100
  3. Makita Cordless Jigsaw (Mesin Gergaji Jigsaw Baterai)
    Mulai

    Rp3.599.900

    Makita Cordless Jigsaw (Mesin Gergaji Jigsaw Baterai)
    Deskripsi:
    12V max CXT Li-Ion Cordless Top Handle Jig Saw
    atribut:
    • Max Cutting Capacity at 90° Wood / Aluminum / Mild Steel (mm): 65 / 4 / 2 (2-9/16\" / 5/32\" / 1/16\")
    • Length of Stroke (mm): 18(11/16\")
    • Strokes Per Minute (SPM): 0-2,900
    • Vibration Level Cutting Boards (m/s²): 7
    • Vibration Level Cutting Sheet Metal (m/s²): 5.5
    • Dimensions (L x W x H) (mm): 232x76x196 (9-1/8\"x3\"x7-3/4\")
    • Net Weight (kg): 1.8 - 1.9 (3.9 - 4.3 lbs.)
    • Sound Level (dBA): 91
    • Sound Pressure Level (dBA): 80
  4. KRISBOW Cordless Jigsaw (Mesin Gergaji Jigsaw Baterai)
    Mulai

    Rp1.699.900

    KRISBOW Cordless Jigsaw (Mesin Gergaji Jigsaw Baterai)
    Deskripsi:
    Cordless Jig Saw 45mm 18V ESJ-18C
    atribut:
    • Cutting Capacity Wood (mm): 45
    • Cutting Capacity Steel (mm): 6
    • Cutting Angle: 0° ~ 45° (Left & Right)
    • Stroke length (mm): 25.4
    • Blade Holder Type: Fast Release Blade
    • Battery Power (VDC): 18
    • Battery Type: Lithium Ion
    • Dimensions (LxWxH) (cm): 33x10x21
    • No Load Speed (rpm): 0-2400
  5. BOSCH Cordless Jigsaw (Mesin Gergaji Jigsaw Baterai)
    Mulai

    Rp3.499.900

    BOSCH Cordless Jigsaw (Mesin Gergaji Jigsaw Baterai)
    atribut:
    • Battery Voltage (V): 18
    • Body Dimensions (mm): 250x200x80
    • Content Set: Dust cover ; Blade cover ; Cutting line guide ; Burr prevention guide ; Blade (T-144D)
    • Cutting Capacity (mm) Mild Steel Plate: 5
    • Cutting Capacity (mm) Wood: 80
    • Cutting Capacity Aluminum (mm): 10
    • Material: Polyamide Resin (PA)
    • Stroke (mm): 20
    • Stroke Number (rpm): 0 to 2400
  6. INGCO Cordless Jigsaw (Mesin Gergaji Jigsaw Baterai)
    Mulai

    Rp1.399.900

    INGCO Cordless Jigsaw (Mesin Gergaji Jigsaw Baterai)
    atribut:
    • Voltage (V): 20
    • Cutting Capacity (mm): Metal 8, Wood 80
    • No Load Speed (rpm): 2400
  7. RYU Jigsaw (Gergaji Listrik)
    Mulai

    Rp729.900

    RYU Jigsaw (Gergaji Listrik)
    atribut:
    • Power (W): 450
    • Depth of Cut (mm): 65 (Wood), 3 (Iron), 1.6 (Aluminium)
    • No Load Speed (rpm): 500-3100
  8. DEWALT Cordless Jigsaw
    Mulai

    Rp2.999.900

    DEWALT Cordless Jigsaw
    Deskripsi:
    DEWALT cordless jigsaws are powered by DEWALT-brand batteries to make straight and curved cuts in lumber and other flat materials. Cordless tools are used when access to a wired power source is not available, making them more portable than corded tools. Brand-specific batteries can often be used with a variety of cordless tools by the same brand/manufacturer that have the same battery series and voltage.
    atribut:
    • Battery Voltage (V): 20
    • Bevel Capacity (°): 45
    • Color: Yellow
    • Dust Extraction: Yes
    • Dust Extraction Type: Blower
    • LED Light: Yes
    • No-Load Stroke Rate: 3200
    • Nominal Maximum (rpm): 910
    • Number of Functions: 2
    • Number of Pieces: 2
    • Number of Settings: 4
    • Power Source: Cordless
    • Product Height (inch): 8.375
    • Product Length (inch): 10.25
    • Product Width (inch): 3.75
    • Soft Grip: Yes
    • Stroke Length (inch): 1
    • Uncertainty K 1 (Vibration): 2
    • Variable Speed: Yes
  9. DEWALT Pemotong Kayu
    Mulai

    Rp4.099.900

    DEWALT Pemotong Kayu
    Deskripsi:
    Dewalt DCS334P2 Brushless Jigsaw Kitted terbuat dari bahan berkualitas tinggi dan tahan lama . Cocok untuk memotong kayu dan memiliki bobot yang ringan sehingga lebih mudah untuk mengontrol arah. Dapat memotong lurus dan tepat dan juga dapat menyesuaikan sudut pemotongan sesuai kebutuhan.Kelengkapan : (1x Kotak alat ,1x Charger, 2x Baterai)
    atribut:
    • Type: Jigsaw Baterai
    • Stroke length (mm): 26
    • Bevel Capacity (°): ±45
    • Max Cutting Capacity on Aluminium (mm): 25
    • Max Cutting Capacity on Iron (mm): 10
    • Maximum Cutting Capacity On Wood (mm): 135
    • Maximum Voltage (V) : 18/20
  10. NRT-PRO Cordless Jigsaw (Mesin Gergaji Jigsaw Baterai)
    Mulai

    Rp539.900

    NRT-PRO Cordless Jigsaw (Mesin Gergaji Jigsaw Baterai)
    atribut:
    • Size: T Blade
    • Voltage (V): 20.0
    • Battery (mAh): 2000
    • RPM (spm): 0-2500
  11. TEKIRO Insulated Screwdriver Set (Obeng Isolasi)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp469.900

    TEKIRO Insulated Screwdriver Set (Obeng Isolasi)
    Deskripsi:
    Handle Karet lebih kokoh dan tidak mudah panasBesi obeng kokoh tidak mudah penyok dan terbakarAda bag pannel untuk tempat obengFungsi : Untuk melepas dan memasang Screw ( + )&(-) pada bagian listrik seperni pannel, MCB dllMaterial :Chrome VanadiumDimensi : (+)1x80mm (+)2x 100mm (+)3x 150mm
    atribut:
    • Set Contents (mm): (+)1x80, (+)2x100, (+)3x150, (-)4x100, (-)5.5x125, (-)6.5x150, (-)8x150
    • Material: Chrome Vanadium
  12. Makita Jig Saw
    Mulai

    Rp1.399.900

  13. BOSCH Jigsaw (Gergaji Mesin)
    Mulai

    Rp1.299.900

    BOSCH Jigsaw (Gergaji Mesin)
    Deskripsi:
    Desain ganda yang kokoh: metal gear housing dengan casing plastik tambahanKoordinasi sempurna dan kualitas fabrikasi semua komponen, misalnya, roda gigi, plunger dan bearing untuk umur pemakaian yang lamaPerforma pemotongan tinggi berkat adanya aksi pendulum 4 level yang dapat disesuaikan
  14. STANLEY Cordless Jigsaw (Mesin Gergaji Jigsaw Baterai)
    Mulai

    Rp1.199.900

    STANLEY Cordless Jigsaw (Mesin Gergaji Jigsaw Baterai)
    Deskripsi:
    Stanley SCJ600 Cordless Jigsaw Bare 20Volt (Unit Only) memiliki keseimbangan penghitung internal mengurangi getaran, mengurangi kelelahan pengguna dan meningkatkan kualitas potongan . 3 pengaturan untuk menyesuaikan agresivitas pemotongan untuk berbagai bahan .Motor dengan kinerja tinggi memiliki kecepatan potong yang cepat untuk meningkatkan produktivitas .Keunggulan :- Pemicu kecepatan variabel mulai dari 0 - 2.500 SPM- Pegangan over-molded berkontur untuk kenyamanan pengguna- Peniup debu berfungsi menjaga garis potong bebas dari debu untuk kerja yang lebih optimal- Soft start yang memungkinkan pemotongan presisi start up yang terkontrol
    atribut:
    • Voltage (V): 20
    • Wood Cutting Capacity (mm): 65
Daftar Harga jigsaw cordless Terbaru October 2026
BOSCH Cordless Jigsaw (Mesin Gergaji Jigsaw Baterai)Rp3.199.900
MILWAUKEE Cordless Jigsaw Fuel (Mesin Gergaji Jigsaw Baterai)Rp9.699.900
Makita Cordless Jigsaw (Mesin Gergaji Jigsaw Baterai)Rp3.599.900
KRISBOW Cordless Jigsaw (Mesin Gergaji Jigsaw Baterai)Rp1.699.900
BOSCH Cordless Circular Saw (Mesin Gergaji Bundar Baterai)Rp3.199.900
BOSCH Cordless Jigsaw (Mesin Gergaji Jigsaw Baterai)Rp3.499.900
INGCO Cordless Jigsaw (Mesin Gergaji Jigsaw Baterai)Rp1.399.900
RYU Jigsaw (Gergaji Listrik)Rp729.900
DCA Cordless Circular Saw Brushless (Mesin Gergaji Bundar Baterai)Rp999.900
DEWALT Cordless JigsawRp2.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait